Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Fluted Spiral Fluted Modified Bottoming

  • Mfr # BF343

  • Zoro # G4308522


product price: $23.09
/ea

Key Features

Number of Flutes
3
Thread Direction
Right Hand
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Tap Thread Type
UN
Flute End Type
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BF343
Zoro #
G4308522
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
#10-32

Details

Number of Flutes
3
Thread Direction
Right Hand
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Tap Thread Type
UN
Flute End Type
Spiral Flute
Spiral Direction
Right Hand
Helix Angle
40°
Tap Chamfer
2-3 Pitch Lead
Type
CNC Tap, DIN Length
Application
Steels and Stainless Steels <35HRc
Thread Limit
H3
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Hole Type
Blind Hole
Tap Style
Modified Bottoming
Coolant Through
No
Tap Finish
Steam Oxide
Cutting Direction
Right Hand
Series
BF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.