Zoro Homepage

3 Fluted Spiral Fluted Modified Bottoming

  • Mfr # BK545

  • Zoro # G4291442


product price: $62.29
/ea

Key Features

Number of Flutes
3
Tap Finish
Hardslick Coated
Cutting Direction
Right Hand
Tap Thread Size
7/16-20
Tap Chamfer
2-3 Pitch Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK545
Zoro #
G4291442
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
7/16-20

Details

Number of Flutes
3
Tap Finish
Hardslick Coated
Cutting Direction
Right Hand
Tap Chamfer
2-3 Pitch Lead
Spiral Direction
Right Hand
Thread Direction
Right Hand
Tap Style
Modified Bottoming
Flute End Type
Spiral Flute
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Hole Type
Blind Hole
Helix Angle
40°
Coolant Through
No
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Tap Thread Type
UN
Type
CNC Tap, DIN Length
Application
Steels and Stainless Steels <35HRc
Series
BK
Thread Limit
H5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.