Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Fluted Spiral Fluted Modified Bottoming

  • Mfr # BK585

  • Zoro # G4299553


product price: $71.25
/ea

Key Features

Number of Flutes
3
Tap Chamfer
2-3 Pitch Lead
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Flute End Type
Spiral Flute
Tap Thread Type
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK585
Zoro #
G4299553
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
1/2-20

Details

Number of Flutes
3
Tap Chamfer
2-3 Pitch Lead
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Flute End Type
Spiral Flute
Tap Thread Type
UN
Type
CNC Tap, DIN Length
Coolant Through
No
Tap Style
Modified Bottoming
Hole Type
Blind Hole
Helix Angle
40°
Thread Direction
Right Hand
Cutting Direction
Right Hand
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Application
Steels and Stainless Steels <35HRc
Spiral Direction
Right Hand
Tap Finish
Hardslick Coated
Thread Limit
H5
Series
BK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.