Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Fluted Spiral Fluted Modified Bottoming Hardslick Coated

  • Mfr # D2263

  • Zoro # G4334912


product price: $20.15
/ea

Key Features

Number of Flutes
3
Finish
Hardslick
Size
6 -40, H3
Weight
0.011
Material
HSSE-V3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2263
Zoro #
G4334912
UPC #
-
Country of Origin
Unknown

Dimensions

Size
6 -40, H3
Chamfer Length
2P-3P

Details

Number of Flutes
3
Finish
Hardslick
Weight
0.011
Material
HSSE-V3
System of Measurement
Inch
Chamfer Type
Modified Bottoming
Pitch
40
Blank Standard
302A

Description

This YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Hardslick Coated Tap has 3 flutes, a hardslick finish, a size of 6-40 H3, a weight of 0.011, a material of HSSE-V3, a length/diameter of 2.5xD, an overall length of 2 inches, a modified bottoming chamfer type, a drill size of 2.9277945, a UNF thread series, a connection of 0.141 x 0.11 inches and 3.58 x 2.79 mm, a package width of 0.5, a square length of 4.83 metric, a shank diameter of 0.141 inches, a pitch limit of H3, a pitch of 40, a neck diameter of 2.39 metric, a useable length of 0.689 inches, an overall length of 50.8 metric, a trade name of YG Tap, a package height of 0.375, a thread length of 7.01 metric and 0.276 inches, a size and pitch of #6-40, a system of measurement of inch, a diameter of 0.138 inches, a square length of 0.19 inches, a square size of 2.79 metric and 0.11 inches, a useable length of 17.5 mm, a neck diameter of 0.094 inches, a tap type of SPFL, a drill size of 0.1152675 inches, a helix angle of 45°, a diameter of 3.5052 metric, and a shank diameter of 3.58 metric.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.