Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Fluted Spiral Fluted Modified Bottoming Hardslick Coated

  • Mfr # D2283

  • Zoro # G4333022


product price: $20.09
/ea

Key Features

Number of Flutes
3
Material
HSSE-V3
Size
8 - 32, H3
Finish
Hardslick
Weight
0.015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2283
Zoro #
G4333022
UPC #
-
Country of Origin
Unknown

Dimensions

Size
8 - 32, H3
Chamfer Length
2P-3P

Details

Number of Flutes
3
Material
HSSE-V3
Finish
Hardslick
Weight
0.015
System of Measurement
Inch
Chamfer Type
Modified Bottoming
Pitch
32
Blank Standard
302A

Description

This YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Hardslick Coated Tap has 3 flutes, is made of HSSE-V3 material, has a size of 8 - 32, H3, a Hardslick finish, a weight of 0.015, a package (W) of 0.5, a package (L) of 3.125, a shank diameter (inch) of 0.168, a neck diameter (metric) of 3.05, a square size (inch) of 0.131, a shank diameter (metric) of 4.27, a drill size (inch) of 0.135584375, an overall length (metric) of 54.1, a pitch limit of H3, a package (H) of 0.375, a square length (metric) of 6.35, a square size (metric) of 3.33, a connection (in) of 0.168 x 0.131, a pitch of 32, a helix angle of 45°, a shank type of square, a tap type of SPFL, an overall length (inch) of 2.13, a diameter (metric) of 4.1656, a thread series of UNC, a chamfer type of modified bottoming, a thread length (metric) of 7.01, a diameter (inch) of 0.164, a useable length (mm) of 19.1, a thread length (inch) of 0.276, a system of measurement of inch, a drill size (mm) of 3.443843125, a connection (mm) of 4.27 x 3.33, a neck diameter (inch) of 0.12, a size & pitch of #8-32, a square length (inch) of 0.25, a length/diameter of 2.5xD, a trade name of YG Tap, a chamfer length of 2P-3P, and a useable length (in) of 0.752.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.