Zoro Homepage

3 Fluted Spiral Fluted Modified Bottoming Hardslick Coated

  • Mfr # D2284

  • Zoro # G4346928


product price: $20.95
/ea

Key Features

Number of Flutes
3
Material
HSSE-V3
Weight
0.015
Finish
Hardslick
Size
8 - 32, H4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2284
Zoro #
G4346928
UPC #
-
Country of Origin
Unknown

Dimensions

Size
8 - 32, H4
Chamfer Length
2P-3P

Details

Number of Flutes
3
Material
HSSE-V3
Weight
0.015
Finish
Hardslick
Pitch
32
Chamfer Type
Modified Bottoming
Blank Standard
302A
System of Measurement
Inch

Description

The YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Hardslick Coated Tap is made of HSSE-V3 material and has a weight of 0.015. It has a finish of Hardslick, a size of 8 - 32, H4, a drill size (inch) of 0.135584375, a helix angle of 45°, a shank diameter (metric) of 4.27, a package (L) of 3.125, a neck diameter (metric) of 3.05, a shank type of square, a pitch of 32, a diameter (metric) of 4.1656, a thread length (inch) of 0.276, a chamfer type of modified bottoming, an overall length (metric) of 54.1, a drill size (mm) of 3.443843125, a pitch limit of H4, a useable length (mm) of 19.1, a useable length (in) of 0.752, a length/diameter of 2.5xD, a connection (in) of 0.168 x 0.131, a tap type of SPFL, a shank diameter (inch) of 0.168, a chamfer length of 2P-3P, an overall length (inch) of 2.13, a package (W) of 0.5, a square length (inch) of 0.25, a package (H) of 0.375, a connection (mm) of 4.27 x 3.33, a square size (inch) of 0.131, a size & pitch of #8-32, a thread series of UNC, a neck diameter (inch) of 0.12, a square size (metric) of 3.33, a trade name of YG Tap, a thread length (metric) of 7.01, a system of measurement of inch, a square length (metric) of 6.35, and a diameter (inch) of 0.164.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.