Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Fluted Spiral Fluted Modified Bottoming Hardslick Coated

  • Mfr # D2286

  • Zoro # G4345053


product price: $22.45
/ea

Key Features

Number of Flutes
3
Weight
0.015
Size
8 - 32, H6
Finish
Hardslick
Material
HSSE-V3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2286
Zoro #
G4345053
UPC #
-
Country of Origin
Unknown

Dimensions

Size
8 - 32, H6
Chamfer Length
2P-3P

Details

Number of Flutes
3
Weight
0.015
Finish
Hardslick
Material
HSSE-V3
Chamfer Type
Modified Bottoming
Blank Standard
302A
System of Measurement
Inch
Pitch
32

Description

This YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Hardslick Coated Tap has a number of flutes of 3, a weight of 0.015, a size of 8 - 32, a H6 finish, a HSSE-V3 material, a diameter of 0.164 inches, a square size of 3.33 mm, a shank diameter of 4.27 mm, an overall length of 54.1 mm, a square length of 6.35 mm, a useable length of 19.1 mm, a drill size of 3.443843125 mm, a square size of 0.131 inches, a drill size of 0.135584375 inches, a trade name of YG Tap, a shank diameter of 0.168 inches, a pitch limit of H6, a thread series of UNC, a connection of 4.27 x 3.33 mm, a package height of 0.375 inches, a pitch of 32, a package length of 3.125 inches, a neck diameter of 3.05 mm, a chamfer length of 2P-3P, a helix angle of 45°, an overall length of 2.13 inches, a square length of 0.25 inches, a neck diameter of 0.12 inches, a package width of 0.5 inches, a length/diameter of 2.5xD, a useable length of 0.752 inches, a system of measurement of inch, a size and pitch of #8-32, a connection of 0.168 x 0.131 inches, a diameter of 4.1656 mm, a thread length of 0.276 inches, a shank type of square, a thread length of 7.01 mm, a tap type of SPFL, and a chamfer type of modified bottoming.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.