Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Fluted Spiral Fluted Modified Bottoming Hardslick Coated

  • Mfr # D2423

  • Zoro # G4311112


product price: $21.35
/ea

Key Features

Number of Flutes
3
Weight
0.031
Finish
Hardslick
Material
HSSE-V3
Size
1/4 - 28, H3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2423
Zoro #
G4311112
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1/4 - 28, H3
Chamfer Length
2P-3P

Details

Number of Flutes
3
Weight
0.031
Finish
Hardslick
Material
HSSE-V3
System of Measurement
Inch
Chamfer Type
Modified Bottoming
Pitch
28
Blank Standard
302A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.