Zoro Homepage

3 Fluted Spiral Fluted Modified Bottoming Hardslick Coated

  • Mfr # D2505

  • Zoro # G4311313


product price: $25.29
/ea

Key Features

Number of Flutes
3
Weight
0.08
Finish
Hardslick
Material
HSSE-V3
Size
3/8 - 24, H5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2505
Zoro #
G4311313
UPC #
-
Country of Origin
Unknown

Dimensions

Size
3/8 - 24, H5
Chamfer Length
2P-3P

Details

Number of Flutes
3
Weight
0.08
Finish
Hardslick
Material
HSSE-V3
System of Measurement
Inch
Pitch
24
Chamfer Type
Modified Bottoming
Blank Standard
302A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.