Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Fluted Spiral Fluted Modified Bottoming Hp Bright Finish Tap

  • Mfr # B1445

  • Zoro # G4301854


product price: $16.69
/ea

Key Features

Number of Flutes
3
Material
HSSE-V3
Weight
0.05
Finish
Bright
Size
5/16 X 18, H5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1445
Zoro #
G4301854
UPC #
-
Country of Origin
Unknown

Dimensions

Size
5/16 X 18, H5
Chamfer Length
2P-3P

Details

Number of Flutes
3
Material
HSSE-V3
Weight
0.05
Finish
Bright
Chamfer Type
Modified Bottoming
Pitch
18
System of Measurement
Inch
Blank Standard
302A

Description

This YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Hp Bright Finish Tap has a number of flutes of 3, material of HSSE-V3, weight of 0.05, finish of Bright, size of 5/16 X 18, H5, connection of 8.08 x 6.05 (mm), package of 0.5 (H), sqr. size of 6.05 (metric), OAL of 69.09 (metric), thd. lgth. of 11.99 (metric), thread series of UNC, sqr. size of 0.238 (inch), chamfer type of Modified Bottoming, helix angle of 45°, sqr. lgth. of 0.38 (inch), useable length of 1.126 (in), pitch of 18, package of 3.75 (L), tap type of SPFL, drill size of 6.654376667 (mm), pitch limit of H5, shank type of Square, size & pitch of 43236, drill size of 0.261983333 (inch), length/diameter of 2.5xD, neck dia. of 5.94 (metric), sqr. lgth. of 9.65 (metric), useable length of 28.6 (mm), system of measurement of Inch, neck dia. of 0.234 (inch), trade name of YG Tap, shk. dia. of 0.318 (inch), package of 0.625 (W), diameter of 7.9375 (metric), chamfer length of 2P-3P, shk. dia. of 8.08 (metric), OAL of 2.72 (inch), diameter of 0.3125 (inch), thd. lgth. of 0.472 (inch), and connection of 0.318 x 0.238 (in).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.