Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Fluted Spiral Fluted Modified Bottoming Steam Oxide

  • Mfr # B0263

  • Zoro # G4293953


product price: $15.65
/ea

Key Features

Number of Flutes
3
Finish
Steam Oxide
Size
6 X 40, H3
Material
HSSE-V3
Weight
0.011
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0263
Zoro #
G4293953
UPC #
-
Country of Origin
Unknown

Dimensions

Size
6 X 40, H3
Chamfer Length
2P-3P

Details

Number of Flutes
3
Finish
Steam Oxide
Material
HSSE-V3
Weight
0.011
Blank Standard
302A
Chamfer Type
Modified Bottoming
System of Measurement
Inch
Pitch
40

Description

The YG-1 TOOL CO brand 3 Fluted Spiral Fluted Modified Bottoming Steam Oxide is a UNF thread series tap with a #6-40 size and pitch, a 0.141 x 0.11 inch connection, a 0.1152675 inch drill size, a 2.79 metric square size, a 0.19 inch square length, a 0.138 inch diameter, a 3.58 x 2.79 mm connection, a 2.9277945 mm drill size, a 3.58 metric shank diameter, a 3.5052 metric diameter, a 2P-3P chamfer length, a 2 inch OAL, a 0.094 inch neck diameter, a 40 pitch, a 4.83 metric square length, a 7.01 metric thread length, a 0.11 inch square size, a 0.5 inch package width, a 50.8 mm OAL, a 2.39 metric neck diameter, a square shank type, a 0.689 inch useable length, and a modified bottoming chamfer type.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.