Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Fluted Spiral Fluted Modified Bottoming Steam Oxide

  • Mfr # B0363

  • Zoro # G4295189


product price: $15.65
/ea

Key Features

Number of Flutes
3
Weight
0.024
Size
12 X 24, H3
Finish
Steam Oxide
Material
HSSE-V3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0363
Zoro #
G4295189
UPC #
-
Country of Origin
Unknown

Dimensions

Size
12 X 24, H3
Chamfer Length
2P-3P

Details

Number of Flutes
3
Weight
0.024
Finish
Steam Oxide
Material
HSSE-V3
Pitch
24
Chamfer Type
Modified Bottoming
System of Measurement
Inch
Blank Standard
302A

Description

The YG-1 TOOL CO brand 3 Fluted Spiral Fluted Modified Bottoming Steam Oxide is a HSSE-V3 tap with a #12-24 UNC thread series, a 0.216 inch diameter, a 0.22 x 0.165 inch connection, a 0.157 inch neck diameter, a 0.354 inch thread length, a 0.28 inch square length, a 2.38 inch overall length, a 0.906 inch useable length, a 5.59 mm shank diameter, a 4.5240575 mm drill size, a 5.4864 mm diameter, a 4.19 mm square size, a 2P-3P chamfer length, a 45° helix angle, a 24 pitch, a 3 flute, a 0.024 weight, a 3.125 x 0.5 x 0.375 inch package, and a steam oxide finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.