Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Fluted Spiral Fluted Modified Bottoming Steam Oxide

  • Mfr # B0505

  • Zoro # G4313063


product price: $19.69
/ea

Key Features

Number of Flutes
3
Finish
Steam Oxide
Weight
0.08
Size
3/8 X 24, H5
Material
HSSE-V3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0505
Zoro #
G4313063
UPC #
-
Country of Origin
Unknown

Dimensions

Size
3/8 X 24, H5
Chamfer Length
2P-3P

Details

Number of Flutes
3
Finish
Steam Oxide
Weight
0.08
Material
HSSE-V3
Blank Standard
302A
System of Measurement
Inch
Chamfer Type
Modified Bottoming
Pitch
24

Description

The YG-1 TOOL CO brand 3 Fluted Spiral Fluted Modified Bottoming Steam Oxide is a tap with 3 flutes, a steam oxide finish, a weight of 0.08, a size of 3/8 X 24, a H5 pitch limit, a HSSE-V3 material, a 2P-3P chamfer length, a neck diameter of 0.316 inches and 8.03 millimeters, a square shank type, a UNF thread series, a connection of 0.381 x 0.286 inches and 9.68 x 7.26 millimeters, a SPFL tap type, an overall length of 2.94 inches and 74.68 millimeters, a drill size of 0.3371125 inches and 8.5626575 millimeters, a shank diameter of 0.381 inches and 9.68 millimeters, a package of 0.625 x 0.75 x 3.875 inches, a square size of 0.286 inches and 7.26 millimeters, a thread length of 0.394 inches and 10.01 millimeters, a system of measurement of inch, a diameter of 0.375 inches and 9.525 millimeters, a trade name of YG Tap, a size and pitch of 45359, a pitch of 24, a length/diameter of 2.5xD, a useable length of 1.252 inches and 31.8 millimeters, a chamfer type of modified bottoming, and a helix angle of 45°.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.