Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated

  • Mfr # BI525

  • Zoro # G4298013


product price: $50.15
/ea

Key Features

Number of Flutes
3
Spiral Direction
Right Hand
Coolant Through
No
Tap Finish
Hardslick Coated
Tap Thread Size
7/16-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BI525
Zoro #
G4298013
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
7/16-14

Details

Number of Flutes
3
Spiral Direction
Right Hand
Coolant Through
No
Tap Finish
Hardslick Coated
Thread Limit
H5
Hole Type
Blind Hole
Tap Style
Modified Bottoming
Tap Shank Type
USCTI Shank CNC Tap
Thread Direction
Right Hand
Tap Thread Type
UN
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Cutting Direction
Right Hand
Series
BI
Flute End Type
Spiral Flute
Tap Chamfer
2-3 Pitch Lead
Helix Angle
40°
Application
Steels and Stainless Steels <35HRc
Type
CNC Tap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.