Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated

  • Mfr # BI605

  • Zoro # G4305950


product price: $93.69
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Tap Finish
Hardslick Coated
Thread Limit
H5
Hole Type
Blind Hole
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BI605
Zoro #
G4305950
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
9/16-12

Details

Number of Flutes
3
Tap Finish
Hardslick Coated
Thread Limit
H5
Hole Type
Blind Hole
Thread Direction
Right Hand
Coolant Through
No
Spiral Direction
Right Hand
Application
Steels and Stainless Steels <35HRc
Tap Style
Modified Bottoming
Flute End Type
Spiral Flute
Tap Shank Type
USCTI Shank CNC Tap
Type
CNC Tap
Cutting Direction
Right Hand
Tap Chamfer
2-3 Pitch Lead
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Helix Angle
40°
Series
BI
Tap Thread Type
UN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.