Zoro Homepage

3 Fluted Spiral Fluted Modified Bottoming Super Hss Steam Oxide

  • Mfr # BB325

  • Zoro # G4330861


product price: $17.85
/ea

Key Features

Number of Flutes
3
Tap Shank Type
USCTI Shank CNC Tap
Type
CNC Tap
Tap Finish
Steam Oxide
Hole Type
Blind Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB325
Zoro #
G4330861
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
#10-24

Details

Number of Flutes
3
Tap Shank Type
USCTI Shank CNC Tap
Type
CNC Tap
Tap Finish
Steam Oxide
Hole Type
Blind Hole
Cutting Direction
Right Hand
Coolant Through
No
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Tap Style
Modified Bottoming
Helix Angle
40°
Tap Thread Type
UN
Thread Direction
Right Hand
Thread Limit
H5
Spiral Direction
Right Hand
Tap Chamfer
2-3 Pitch Lead
Flute End Type
Spiral Flute
Application
Steels and Stainless Steels <35HRc
Series
BB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.