Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Fluted Spiral Fluted Modified Bottoming TinCoated

  • Mfr # B2243

  • Zoro # G4318289


product price: $15.99
/ea

Key Features

Number of Flutes
3
Weight
0.011
Material
HSSE-V3
Size
6 X 32, H3
Finish
TIN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2243
Zoro #
G4318289
UPC #
-
Country of Origin
Unknown

Dimensions

Size
6 X 32, H3
Chamfer Length
2P-3P

Details

Number of Flutes
3
Weight
0.011
Material
HSSE-V3
Finish
TIN
System of Measurement
Inch
Pitch
32
Chamfer Type
Modified Bottoming
Blank Standard
302A

Description

The YG-1 TOOL CO brand 3 Fluted Spiral Fluted Modified Bottoming TinCoated is a HSSE-V3 material tap with 3 flutes, a weight of 0.011, a size of 6 X 32, H3, a finish of TIN, a square length of 0.19 inches and 4.83 metric, a package width of 0.5, a neck diameter of 0.094 inches and 2.39 metric, a helix angle of 45°, a shank diameter of 0.141 inches and 3.58 metric, an overall length of 2 inches and 50.8 metric, a square size of 0.11 inches and 2.79 metric, a pitch of 32, a thread length of 0.276 inches and 7.01 metric, a package height of 0.375, a thread series of UNC, a drill size of 0.109584375 inches and 2.783443125 metric, a package length of 3.125, a size and pitch of #6-32, a trade name of YG Tap, a tap type of SPFL, a connection of 0.141 x 0.11 inches and 3.58 x 2.79 metric, a length/diameter of 2.5xD, a diameter of 0.138 inches and 3.5052 metric, a useable length of 0.689 inches and 17.5 metric, a pitch limit of H3, a chamfer length of 2P-3P, and a connection of 0.141 x 0.11 inches and 3.58 x 2.79 metric.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.