Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Fluted Spiral Pointed Plug Bright Finish Standard Tap

  • Mfr # J0565

  • Zoro # G4360794


product price: $17.49
/ea

Key Features

Number of Flutes
3
Material
HSSE-V3
Finish
Bright
Weight
0.118
Coolant Thru 0 With and X without
x
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J0565
Zoro #
G4360794
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1/2 X 13, H5
Coolant Thru 0 With and X without
x
Chamfer Length
4P-5P

Details

Number of Flutes
3
Material
HSSE-V3
Finish
Bright
Weight
0.118
System of Measurement
Inch
Blank Standard
302
Pitch
13
Chamfer Type
Plug

Description

This YG-1 TOOL CO brand 3 Fluted Spiral Pointed Plug Bright Finish Standard Tap is made of HSSE-V3 material and has a bright finish. It has a size of 1/2 X 13, H5, a thread series of UNC, and a trade name of YG Tap GP. It has a thread length of 1.66 inches (42.16 mm), a usable length of 1.66 inches (42.16 mm), a square shank type, a connection of 0.367 x 0.275 inches (9.32 x 6.99 mm), a diameter of 0.5 inches (12.7 mm), a tap type of SPPT, an overall length of 3.38 inches (85.85 mm), a drill size of 0.430053846 inches (10.92336769 mm), a square size of 0.275 inches (6.99 mm), a chamfer type of Plug, a shank diameter of 0.367 inches (9.32 mm), a package width of 0.875 inches, a square length of 0.44 inches (11.18 mm), a pitch limit of H5, a helix angle of 0, a length/diameter of 3.0 x D, a system of measurement of Inch, and a package height of 0.75 inches. It has a weight of 0.118. It does not have coolant thru.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.