
3 Fluted Spiral Pointed Plug
Mfr # O5323
Zoro # G4330329
product price: $24.55
/eaKey Features
Application
Steels and Stainless Steels <35HRc
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Thread Limit
H3
Hole Type
Through Hole
Tap Thread Size
#10-24
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
O5323
Zoro #
G4330329
UPC #
-
Country of Origin
Unknown
Dimensions
Tap Thread Size
#10-24
Details
Application
Steels and Stainless Steels <35HRc
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Thread Limit
H3
Hole Type
Through Hole
Finish
Hardslick Coated
Cutting Direction
Right Hand
Tap Style
Plug
Thread Direction
Right Hand
Coolant Through
No
Type
CNC Tap
Tap Chamfer
4-5 Pitch Lead
Flute End Type
Spiral Point
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Tap Thread Type
UN
Series
O5
Number of Flutes
3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.