Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Fluted Spiral Pointed Plug

  • Mfr # O5625

  • Zoro # G4333460


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Finish
Hardslick Coated
Application
Steels and Stainless Steels <35HRc
Hole Type
Through Hole
Series
O5
Tap Material
HSS-PM (Powdered Metallurgy HSS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O5625
Zoro #
G4333460
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
9/16-18

Details

Finish
Hardslick Coated
Application
Steels and Stainless Steels <35HRc
Hole Type
Through Hole
Series
O5
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Type
CNC Tap, DIN Length
Cutting Direction
Right Hand
Coolant Through
No
Tap Chamfer
4-5 Pitch Lead
Flute End Type
Spiral Point
Number of Flutes
3
Tap Thread Type
UN
Thread Limit
H5
Tap Style
Plug
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Thread Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.