
3 Fluted Spiral Pointed Plug
Mfr # O5746
Zoro # G4340390
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Tap Chamfer
4-5 Pitch Lead
Number of Flutes
3
Tap Style
Plug
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Hole Type
Through Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
O5746
Zoro #
G4340390
UPC #
-
Country of Origin
Unknown
Dimensions
Tap Thread Size
7/8-9
Details
Tap Chamfer
4-5 Pitch Lead
Number of Flutes
3
Tap Style
Plug
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Hole Type
Through Hole
Thread Limit
H6
Tap Thread Type
UN
Thread Direction
Right Hand
Cutting Direction
Right Hand
Type
CNC Tap, DIN Length
Flute End Type
Spiral Point
Coolant Through
No
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Application
Steels and Stainless Steels <35HRc
Series
O5
Finish
Hardslick Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.