
3 Fluted Spiral Pointed Plug Super Hss Din Oal Ansi Shank Steam Oxide
Mfr # N4645
Zoro # G4330423
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Tap Style
Plug
Number of Flutes
3
Tap Thread Type
UN
Finish
Steam Oxide Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N4645
Zoro #
G4330423
UPC #
-
Country of Origin
Unknown
Dimensions
Tap Thread Size
5/8-11
Details
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Tap Style
Plug
Number of Flutes
3
Tap Thread Type
UN
Finish
Steam Oxide Finish
Type
CNC Tap, DIN Length
Tap Chamfer
4-5 Pitch Lead
Hole Type
Through Hole
Thread Limit
H5
Flute End Type
Spiral Point
Application
Steels and Stainless Steels <35HRc
Series
N4
Cutting Direction
Right Hand
Thread Direction
Right Hand
Coolant Through
No
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.