
3 Fluted Spiral Pointed Plug Super Hss Din Oal Ansi Shank Steam Oxide
Mfr # N4786
Zoro # G4334608
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Flute End Type
Spiral Point
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Number of Flutes
3
Type
CNC Tap, DIN Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N4786
Zoro #
G4334608
UPC #
-
Country of Origin
Unknown
Dimensions
Tap Thread Size
#1-8
Details
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Flute End Type
Spiral Point
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Number of Flutes
3
Type
CNC Tap, DIN Length
Thread Limit
H6
Finish
Steam Oxide Finish
Hole Type
Through Hole
Tap Chamfer
4-5 Pitch Lead
Thread Direction
Right Hand
Series
N4
Tap Thread Type
UN
Coolant Through
No
Cutting Direction
Right Hand
Tap Style
Plug
Application
Steels and Stainless Steels <35HRc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.