Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Fluted Spiral Pointed Plug Super Hss Hardslick Coated

  • Mfr # O1583

  • Zoro # G4356350


product price: $49.55
/ea

Key Features

Number of Flutes
3
Coolant Through
No
Finish
Hardslick Coated
Type
CNC Tap
Application
Steels and Stainless Steels <35HRc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O1583
Zoro #
G4356350
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
1/2-20

Details

Number of Flutes
3
Coolant Through
No
Finish
Hardslick Coated
Type
CNC Tap
Application
Steels and Stainless Steels <35HRc
Tap Style
Plug
Series
O1
Thread Limit
H3
Tap Thread Type
UN
Tap Chamfer
4-5 Pitch Lead
Tap Shank Type
USCTI Shank CNC Tap
Flute End Type
Spiral Point
Hole Type
Through Hole
Thread Direction
Right Hand
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.