Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Fluted Spiral Pointed Plug Super Hss Hardslick Coated

  • Mfr # O1703

  • Zoro # G4357863


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Tap Shank Type
USCTI Shank CNC Tap
Flute End Type
Spiral Point
Type
CNC Tap
Cutting Direction
Right Hand
Application
Steels and Stainless Steels <35HRc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O1703
Zoro #
G4357863
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
3/4-10

Details

Tap Shank Type
USCTI Shank CNC Tap
Flute End Type
Spiral Point
Type
CNC Tap
Cutting Direction
Right Hand
Application
Steels and Stainless Steels <35HRc
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Series
O1
Tap Thread Type
UN
Coolant Through
No
Thread Limit
H3
Thread Direction
Right Hand
Finish
Hardslick Coated
Hole Type
Through Hole
Tap Chamfer
4-5 Pitch Lead
Number of Flutes
3
Tap Style
Plug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.