Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Fluted Spiral Pointed Plug Tin Coated Standard Tap

  • Mfr # J1744

  • Zoro # G4346821


product price: $71.15
/ea

Key Features

Number of Flutes
3
Weight
0.495
Size
7/8 X 9, H4
Material
HSSE-V3
Finish
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1744
Zoro #
G4346821
UPC #
-
Country of Origin
Unknown

Dimensions

Size
7/8 X 9, H4
Chamfer Length
4P-5P
Coolant Thru 0 With and X without
x

Details

Number of Flutes
3
Weight
0.495
Material
HSSE-V3
Finish
TiN
Blank Standard
302
System of Measurement
Inch
Chamfer Type
Plug
Pitch
9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.