Zoro Homepage

3 FluteSpiral Fluted Bottom Tin Coated Tap For General PurposeMetric

  • Mfr # T8A85244

  • Zoro # G4422211


product price: $14.99
/ea

Key Features

Number of Flutes
3
Material
HSS
Finish
TiN
Weight
0.01435
Size
M4 x 0.7 D4 54.1L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8A85244
Zoro #
G4422211
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M4 x 0.7 D4 54.1L
Chamfer Length
1.5P-2P
Coolant Thru 0 With and X without
x

Details

Number of Flutes
3
Material
HSS
Finish
TiN
Weight
0.01435
System of Measurement
Inch
Pitch
0.7
Chamfer Type
Bottoming
Blank Standard
302

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.