#30 x 2 3/4 OAL 118 Point Jobber Black Oxide Non Coolant General Purpose HSS Drills, 10PK
- Mfr # D1784227N
- Zoro # G624213265
product price:Â
$
19.15
/pk of 10, $1.91/ea
Key Features
For Use With
Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
System of Measurement
Inch
Drill Bit Point Angle
118 Degrees
Coolant Through
Non Coolant
Shank Dia.
3-19/72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1784227N
- Zoro #
- G624213265
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Shank Dia.
- 3-19/72 in
- Diameter
- 9/70 in
- Overall Length
- 2-3/4 in
- Flute Length
- 1-5/8 in
- Point Length
- 0.98 mm
Details
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
- System of Measurement
- Inch
- Item
- Drills
- Drill Bit Point Angle
- 118 Degrees
- Coolant Through
- Non Coolant
- Type
- HSS, Straight Shank, Black Oxide Coated
- Coating
- Black Oxide
- Number of Flutes
- 2
- Standards
- ANSI
- Hole Tolerance
- h8
- Material
- HSS
- Finish
- Black Oxide
- Color
- Black Oxide
- Helix Angle
- 30°
- Application
- Alloy Steels, Stainless Steel
- Cutting Direction
- Right
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.