Shop YG-1 TOOL
See all product information
Create Account
31/64 x 5 7/8 OAL 135 Point Jobber Black Oxide Non Coolant General Purpose HSS Drills, 5PK
- Mfr # D1786031N
- Zoro # G524213297
product price:Â
$
66.55
/pk of 5, $13.31/ea
Key Features
Application
Alloy Steels, Stainless Steel
Type
HSS, Straight Shank, Black Oxide Coated
Shank Dia.
12-10/33 in
Number of Flutes
2
Coolant Through
Non Coolant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1786031N
- Zoro #
- G524213297
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Shank Dia.
- 12-10/33 in
- Diameter
- 31/64 in
- Point Length
- 2.55 mm
- Overall Length
- 5-7/8 in
- Flute Length
- 4-3/8 in
Details
- Application
- Alloy Steels, Stainless Steel
- Type
- HSS, Straight Shank, Black Oxide Coated
- Number of Flutes
- 2
- Coolant Through
- Non Coolant
- Drill Bit Point Angle
- 135 Degrees
- Hole Tolerance
- h8
- Material
- HSS
- System of Measurement
- Inch
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
- Standards
- ANSI
- Finish
- Black Oxide
- Color
- Black Oxide
- Helix Angle
- 30°
- Item
- Drills
- Cutting Direction
- Right
- Coating
- Black Oxide
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.