#32 x 2 3/4 OAL 118 Point Jobber Black Oxide Non Coolant General Purpose HSS Drills, 10PK
- Mfr # D1784225N
- Zoro # G224213238
product price:Â
$
19.15
/pk of 10, $1.91/ea
Key Features
Helix Angle
30°
Color
Black Oxide
Cutting Direction
Right
Number of Flutes
2
Point Length
0.89 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1784225N
- Zoro #
- G224213238
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Drills
- Helix Angle
- 30°
- Color
- Black Oxide
- Cutting Direction
- Right
- Number of Flutes
- 2
- Type
- HSS, Straight Shank, Black Oxide Coated
- System of Measurement
- Inch
- Hole Tolerance
- h8
- Coating
- Black Oxide
- Material
- HSS
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
- Standards
- ANSI
- Drill Bit Point Angle
- 118 Degrees
- Coolant Through
- Non Coolant
- Finish
- Black Oxide
- Application
- Alloy Steels, Stainless Steel
Dimensions
- Point Length
- 0.89 mm
- Flute Length
- 1-5/8 in
- Diameter
- 8/69 in
- Overall Length
- 2-3/4 in
- Shank Dia.
- 2-53/56 in
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.