3/4 x 8 OAL 135 Point Jobber Black Oxide Non Coolant General Purpose HSS Black Oxide Drills, 3PK
- Mfr # D1786048N
- Zoro # G224213313
product price:Â
$
182.99
/pk of 3, $61.00/ea
Free Shipping & Returns
Key Features
Application
Alloy Steels, Stainless Steel
Point Length
3.95 mm
Standards
ANSI
Material
HSS
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1786048N
- Zoro #
- G224213313
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Point Length
- 3.95 mm
- Flute Length
- 6 in
- Overall Length
- 8 in
- Diameter
- 3/4 in
- Shank Dia.
- 19-1/20 in
Details
- Item
- Drills
- Application
- Alloy Steels, Stainless Steel
- Standards
- ANSI
- Material
- HSS
- System of Measurement
- Inch
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
- Type
- HSS, Straight Shank, Black Oxide Coated
- Coating
- Black Oxide
- Helix Angle
- 30°
- Finish
- Black Oxide
- Color
- Black Oxide
- Coolant Through
- Non Coolant
- Cutting Direction
- Right
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Hole Tolerance
- h8
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.