Shop YG-1 TOOL
See all product information
Create Account
35/64 x 6 5/8 OAL 135 Point Jobber Black Oxide Non Coolant General Purpose HSS Drills, 5PK
- Mfr # D1786035N
- Zoro # G724213288
product price:Â
$
140.99
/pk of 5, $28.20/ea
Free Shipping & Returns
Key Features
Coolant Through
Non Coolant
Material
HSS
For Use With
Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
Standards
ANSI
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1786035N
- Zoro #
- G724213288
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Coolant Through
- Non Coolant
- Item
- Drills
- Material
- HSS
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
- Standards
- ANSI
- Number of Flutes
- 2
- Application
- Alloy Steels, Stainless Steel
- Color
- Black Oxide
- Drill Bit Point Angle
- 135 Degrees
- System of Measurement
- Inch
- Helix Angle
- 30°
- Cutting Direction
- Right
- Type
- HSS, Straight Shank, Black Oxide Coated
- Coating
- Black Oxide
- Hole Tolerance
- h8
- Finish
- Black Oxide
Dimensions
- Flute Length
- 4-13/16 in
- Diameter
- 35/64 in
- Shank Dia.
- 13-57/64 in
- Overall Length
- 6-5/8 in
- Point Length
- 2.88 mm
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.