Shop YG-1 TOOL
See all product information
Create Account
37/64 x 6 5/8 OAL 135 Point Jobber Black Oxide Non Coolant General Purpose HSS Drills, 5PK
- Mfr # D1786037N
- Zoro # G724213301
product price:Â
$
145.99
/pk of 5, $29.20/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
135 Degrees
Point Length
3.04 mm
Helix Angle
30°
Color
Black Oxide
Cutting Direction
Right
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1786037N
- Zoro #
- G724213301
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Point Length
- 3.04 mm
- Diameter
- 37/64 in
- Overall Length
- 6-5/8 in
- Shank Dia.
- 14-13/19 in
- Flute Length
- 4-13/16 in
Details
- Drill Bit Point Angle
- 135 Degrees
- Helix Angle
- 30°
- Color
- Black Oxide
- Cutting Direction
- Right
- Coating
- Black Oxide
- Coolant Through
- Non Coolant
- Number of Flutes
- 2
- Material
- HSS
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
- Item
- Drills
- System of Measurement
- Inch
- Application
- Alloy Steels, Stainless Steel
- Finish
- Black Oxide
- Type
- HSS, Straight Shank, Black Oxide Coated
- Hole Tolerance
- h8
- Standards
- ANSI
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.