Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Corner Radius High Feed End Mill For High Speed Cutting

  • Mfr # G854050

  • Zoro # G4224863


product price: $68.29
/ea

Key Features

Reach
10 mm
Type
High Feed
End Mill Application
Hardened and High Hardened Steels HRc45-70
Center Cutting
Center Cutting
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G854050
Zoro #
G4224863
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
6 mm
Milling Diameter
5 mm
Radius
1 mm
Length of Cut
2 mm
Length Below Shank
10 mm
Overall Length
70 mm
Corner Radius
1 mm

Details

Reach
10 mm
Type
High Feed
End Mill Application
Hardened and High Hardened Steels HRc45-70
Center Cutting
Center Cutting
Number of Flutes
4
End Mill Material
Carbide
System of Measurement
Metric
Finish
Nano BLUE
Spiral Direction
Non-Helical
Shank Type
Plain Shank
Single End/Double End
Single End
End Mill Style
Radius
Helix Angle
Cutting Direction
Right Hand
Series
G854
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.