Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Corner Radius High Feed End Mill For High Speed Cutting

  • Mfr # G854061

  • Zoro # G4223831


product price: $71.79
/ea

Key Features

End Mill Material
Carbide
Corner Radius
1 mm
Shank Dia.
6 mm
Helix Type
Equal Index
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G854061
Zoro #
G4223831
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
1 mm
Shank Dia.
6 mm
Radius
1 mm
Milling Diameter
6 mm
Length Below Shank
12 mm
Length of Cut
2.5 mm
Overall Length
90 mm

Details

End Mill Material
Carbide
Helix Type
Equal Index
Number of Flutes
4
End Mill Style
Radius
Cutting Direction
Right Hand
Helix Angle
Single End/Double End
Single End
Center Cutting
Center Cutting
Type
High Feed
System of Measurement
Metric
Reach
12 mm
End Mill Application
Hardened and High Hardened Steels HRc45-70
Spiral Direction
Non-Helical
Shank Type
Plain Shank
Finish
Nano BLUE
Series
G854

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.