Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Corner Radius High Feed End Mill For High Speed Cutting

  • Mfr # G854082

  • Zoro # G4229599


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Single End
System of Measurement
Metric
Number of Flutes
4
Radius
2 mm
Corner Radius
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G854082
Zoro #
G4229599
UPC #
-
Country of Origin
Unknown

Dimensions

Radius
2 mm
Corner Radius
2 mm
Shank Dia.
8 mm
Milling Diameter
8 mm
Length Below Shank
16 mm
Length of Cut
3.5 mm
Overall Length
100 mm

Details

Single End/Double End
Single End
System of Measurement
Metric
Number of Flutes
4
Spiral Direction
Non-Helical
Center Cutting
Center Cutting
Shank Type
Plain Shank
Reach
16 mm
Cutting Direction
Right Hand
End Mill Application
Hardened and High Hardened Steels HRc45-70
Helix Angle
End Mill Style
Radius
Type
High Feed
Helix Type
Equal Index
End Mill Material
Carbide
Series
G854
Finish
Nano BLUE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.