Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Corner Radius High Feed End Mill For High Speed Cutting

  • Mfr # G854102

  • Zoro # G4231924


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Corner Radius
2 mm
Milling Diameter
10 mm
End Mill Material
Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G854102
Zoro #
G4231924
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension Type
Metric
Corner Radius
2 mm
Milling Diameter
10 mm
Shank Dia.
10 mm
Overall Length
100 mm
Length of Cut
4 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Finish
Nano BLUE
End Mill Style
Radius
Hardened (H) Compatibility
Yes
Helix Angle
0 Degrees
Shank Type
Plain
Cutting Direction
Right Hand
Overall Reach
20 mm
Center Cutting
Yes
Chip-Breaker
Yes
Helix Type
Equal Index
Series
G854

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.