
4 Flute Corner Radius High Feed End Mill For High Speed Cutting
Mfr # G859020
Zoro # G4241401
product price: $62.29
/eaKey Features
Shank Type
Plain Shank
Length of Cut
1 mm
Single End/Double End
Single End
End Mill Application
Hardened and High Hardened Steels HRc45-70
Type
High Feed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G859020
Zoro #
G4241401
UPC #
-
Country of Origin
Unknown
Dimensions
Length of Cut
1 mm
Milling Diameter
2 mm
Shank Dia.
6 mm
Length Below Shank
6 mm
Radius
0.50 mm
Corner Radius
0.50 mm
Overall Length
50 mm
Details
Shank Type
Plain Shank
Single End/Double End
Single End
End Mill Application
Hardened and High Hardened Steels HRc45-70
Type
High Feed
Reach
6 mm
End Mill Style
Radius
Helix Angle
0°
Number of Flutes
4
Center Cutting
Center Cutting
End Mill Material
Carbide
Cutting Direction
Right Hand
System of Measurement
Metric
Helix Type
Equal Index
Spiral Direction
Non-Helical
Series
G859
Finish
Nano BLUE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.