Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Corner Radius High Feed End Mill For High Speed Cutting

  • Mfr # G859030

  • Zoro # G4243711


product price: $57.39
/ea

Key Features

Dimension Type
Metric
Corner Radius
0.5 mm
Milling Diameter
3 mm
End Mill Material
Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G859030
Zoro #
G4243711
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension Type
Metric
Corner Radius
0.5 mm
Milling Diameter
3 mm
Shank Dia.
6 mm
Length of Cut
1.2 mm
Overall Length
50 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Finish
Nano BLUE
End Mill Style
Radius
Cutting Direction
Right Hand
Helix Angle
0 Degrees
Shank Type
Plain
Hardened (H) Compatibility
Yes
Chip-Breaker
Yes
Overall Reach
8 mm
Center Cutting
Yes
Series
G859
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.