Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Corner Radius X5070 End Mills

  • Mfr # G8A47100

  • Zoro # G4192009


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Radius
1 mm
End Mill Material
Carbide
End Mill Style
Radius
Center Cutting
Center Cutting
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8A47100
Zoro #
G4192009
UPC #
-
Country of Origin
Unknown

Dimensions

Radius
1 mm
Length Below Shank
32 mm
Shank Dia.
10 mm
Corner Radius
1 mm
Milling Diameter
10 mm
Length of Cut
11 mm
Overall Length
70 mm

Details

End Mill Material
Carbide
End Mill Style
Radius
Center Cutting
Center Cutting
Number of Flutes
4
Helix Angle
30°
End Mill Application
Hardened and High Hardened Steels HRc45-70
System of Measurement
Metric
Spiral Direction
Right Hand
Type
Finisher
Shank Type
Plain Shank
Single End/Double End
Single End
Cutting Direction
Right Hand
Helix Type
Equal Index
Reach
32 mm
Series
G8A47
Finish
Nano BLUE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.