Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Corner Radius X5070 End Mills

  • Mfr # G8A47907

  • Zoro # G4197852


product price: $60.09
/ea

Key Features

Radius
1.50 mm
End Mill Material
Carbide
System of Measurement
Metric
Number of Flutes
4
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8A47907
Zoro #
G4197852
UPC #
-
Country of Origin
Unknown

Dimensions

Radius
1.50 mm
Corner Radius
1.50 mm
Milling Diameter
8 mm
Overall Length
60 mm
Shank Dia.
8 mm
Length of Cut
9 mm
Length Below Shank
25 mm

Details

End Mill Material
Carbide
System of Measurement
Metric
Number of Flutes
4
Cutting Direction
Right Hand
Helix Type
Equal Index
Shank Type
Plain Shank
Type
Finisher
Center Cutting
Center Cutting
Helix Angle
30°
Reach
25 mm
Spiral Direction
Right Hand
Finish
Nano BLUE
Single End/Double End
Single End
End Mill Application
Hardened and High Hardened Steels HRc45-70
End Mill Style
Radius
Series
G8A47

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.