Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Corner Radius X5070 End Mills

  • Mfr # G8A47911

  • Zoro # G4200424


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Radius
0.50 mm
System of Measurement
Metric
Number of Flutes
4
Spiral Direction
Right Hand
End Mill Application
Hardened and High Hardened Steels HRc45-70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8A47911
Zoro #
G4200424
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.50 mm
Radius
0.50 mm
Length Below Shank
32 mm
Milling Diameter
10 mm
Overall Length
70 mm
Shank Dia.
10 mm
Length of Cut
11 mm

Details

System of Measurement
Metric
Number of Flutes
4
Spiral Direction
Right Hand
End Mill Application
Hardened and High Hardened Steels HRc45-70
Series
G8A47
End Mill Style
Radius
Helix Type
Equal Index
Type
Finisher
Single End/Double End
Single End
Center Cutting
Center Cutting
End Mill Material
Carbide
Reach
32 mm
Helix Angle
30°
Shank Type
Plain Shank
Finish
Nano BLUE
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.