Zoro Homepage

4 Flute Corner Radius X5070 End Mills

  • Mfr # G8A47913

  • Zoro # G4206849


product price: $60.09
/ea

Key Features

Dimension Type
Metric
Milling Diameter
8 mm
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8A47913
Zoro #
G4206849
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension Type
Metric
Corner Radius
2 mm
Milling Diameter
8 mm
Shank Dia.
8 mm
Length of Cut
9 mm
Overall Length
60 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Finish
Nano BLUE
Shank Type
Plain
Helix Angle
30 Degrees
End Mill Style
Radius
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Overall Reach
25 mm
Chip-Breaker
Yes
Center Cutting
Yes
Spiral Direction
Right Hand
Series
G8A47
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.