Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Corner Radius X5070 End Mills

  • Mfr # G8A47914

  • Zoro # G4204134


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
11 mm
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Milling Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8A47914
Zoro #
G4204134
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
11 mm
Milling Diameter
10 mm
Corner Radius
2 mm
Length Below Shank
32 mm
Overall Length
70 mm
Radius
2 mm
Shank Dia.
10 mm

Details

Number of Flutes
4
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Helix Type
Equal Index
Reach
32 mm
Shank Type
Plain Shank
End Mill Style
Radius
Center Cutting
Center Cutting
End Mill Application
Hardened and High Hardened Steels HRc45-70
Type
Finisher
System of Measurement
Metric
End Mill Material
Carbide
Finish
Nano BLUE
Series
G8A47
Single End/Double End
Single End
Helix Angle
30°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.