Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Corner Radius X5070 End Mills

  • Mfr # G8A47918

  • Zoro # G4209831


product price: $48.79
/ea

Key Features

Length Below Shank
20 mm
Helix Type
Equal Index
System of Measurement
Metric
Center Cutting
Center Cutting
Finish
Nano BLUE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8A47918
Zoro #
G4209831
UPC #
-
Country of Origin
Unknown

Dimensions

Length Below Shank
20 mm
Shank Dia.
6 mm
Radius
0.30 mm
Overall Length
55 mm
Length of Cut
4 mm
Milling Diameter
3 mm
Corner Radius
0.30 mm

Details

Helix Type
Equal Index
System of Measurement
Metric
Center Cutting
Center Cutting
Finish
Nano BLUE
Single End/Double End
Single End
Helix Angle
30°
Reach
20 mm
Type
Finisher
End Mill Application
Hardened and High Hardened Steels HRc45-70
Shank Type
Plain Shank
Number of Flutes
4
Cutting Direction
Right Hand
End Mill Style
Radius
Spiral Direction
Right Hand
Series
G8A47
End Mill Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.