Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Corner Raidus High Feed End Mill For High Speed Cutting

  • Mfr # G826124

  • Zoro # G4354643


product price: $55.85
/ea

Key Features

Helix Type
Equal Index
Type
High Feed
Cutting Direction
Right Hand
Length Below Shank
0.375 in
End Mill Application
Hardened and High Hardened Steels HRc45-70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G826124
Zoro #
G4354643
UPC #
-
Country of Origin
Unknown

Dimensions

Length Below Shank
0.375 in
Milling Diameter
3/16 in
Shank Dia.
1/4 in
Radius
0.062 in
Length of Cut
0.075 in
Corner Radius
0.062 in
Overall Length
2.250 in

Details

Helix Type
Equal Index
Type
High Feed
Cutting Direction
Right Hand
End Mill Application
Hardened and High Hardened Steels HRc45-70
Series
G826
End Mill Material
Carbide
System of Measurement
Inch
Reach
0.375 in
Single End/Double End
Single End
End Mill Style
Radius
Number of Flutes
4
Center Cutting
Center Cutting
Finish
Nano BLUE
Helix Angle
Shank Type
Plain Shank
Spiral Direction
Non-Helical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.