Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Corner Raidus High Feed End Mill For High Speed Cutting

  • Mfr # G826206

  • Zoro # G4357364


product price: $71.79
/ea

Key Features

Length Below Shank
0.625 in
Finish
Nano BLUE
Radius
0.093 in
Number of Flutes
4
Shank Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G826206
Zoro #
G4357364
UPC #
-
Country of Origin
Unknown

Dimensions

Length Below Shank
0.625 in
Radius
0.093 in
Shank Dia.
5/16 in
Overall Length
2.500 in
Corner Radius
0.093 in
Length of Cut
0.130 in
Milling Diameter
5/16 in

Details

Finish
Nano BLUE
Number of Flutes
4
Helix Type
Equal Index
End Mill Application
Hardened and High Hardened Steels HRc45-70
Type
High Feed
Shank Type
Plain Shank
Single End/Double End
Single End
Spiral Direction
Non-Helical
Center Cutting
Center Cutting
End Mill Style
Radius
System of Measurement
Inch
End Mill Material
Carbide
Helix Angle
Series
G826
Reach
0.625 in
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.