Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Corner Raidus High Feed End Mill For High Speed Cutting

  • Mfr # G826328

  • Zoro # G4359132


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Helix Type
Equal Index
Single End/Double End
Single End
Shank Type
Plain Shank
Number of Flutes
4
Corner Radius
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G826328
Zoro #
G4359132
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.125 in
Shank Dia.
1/2 in
Length of Cut
0.200 in
Radius
0.125 in
Overall Length
3.250 in
Length Below Shank
1.000 in
Milling Diameter
1/2 in

Details

Helix Type
Equal Index
Single End/Double End
Single End
Shank Type
Plain Shank
Number of Flutes
4
End Mill Style
Radius
System of Measurement
Inch
Spiral Direction
Non-Helical
Helix Angle
Series
G826
End Mill Application
Hardened and High Hardened Steels HRc45-70
Center Cutting
Center Cutting
Cutting Direction
Right Hand
Finish
Nano BLUE
Reach
1.000 in
Type
High Feed
End Mill Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.