Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Corner Rounding Hss

  • Mfr # 29003

  • Zoro # G4320510


product price: $46.99
/ea

Key Features

Cutting Direction
Right Hand
End Mill Material
HSS M2 High Speed Steel
Shank Type
Weldon Flat Shank
System of Measurement
Inch
Pilot Dia.
0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29003
Zoro #
G4320510
UPC #
-
Country of Origin
Unknown

Dimensions

Pilot Dia.
0.250 in
Milling Diameter
5/8 in
Shank Dia.
1/2 in
Overall Length
3.000 in
Radius
1/8 in

Details

Cutting Direction
Right Hand
End Mill Material
HSS M2 High Speed Steel
Shank Type
Weldon Flat Shank
System of Measurement
Inch
Series
E1237
Number of Flutes
4
Type
Corner Rounder
Single End/Double End
Single End
Finish
None
Spiral Direction
Right Hand
Application
Corner Rounding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.