Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Corner Rounding Hss

  • Mfr # 29016

  • Zoro # G4312068


product price: $83.75
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1-1/4 in
Number of Flutes
4
End Mill Style
Corner Rounder
Finish
Bright
Shank Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29016
Zoro #
G4312068
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1-1/4 in
Shank Dia.
3/4 in
Dimension Type
Inch
Corner Radius
3/8 in
Overall Length
3-3/4 in
Pilot Diameter
3/8 in

Details

Number of Flutes
4
End Mill Style
Corner Rounder
Finish
Bright
Single End/Double End
Single End
Shank Type
Weldon Flat
Material
High Speed Steel
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Series
E1237

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.